Motion
CSSC200
One Piece Split Clamp Collar - One Piece - Split, Stainless Steel, 2.0000 in Bore, 3.2500 in OD, 0.6250 in Width
Mi Item #00214160
MFR #CSSC200
Price$765.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One Piece Split Clamp Collar - One Piece - Split, Stainless Steel, 2.0000 in Bore, 3.2500 in OD, 0.6250 in Width
Mi Item #00214160
MFR #CSSC200

Mfr description
CSSC200 SET COLLAR 49124
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$765.17/each

Specifications

Dimensions

  • Bore Diameter
    2.0000 in
  • Outside Diameter
    3.2500 in
  • Weight
    0.97 lbs
  • Width
    0.6250 in

Details

  • Actual Type Of Material
    Stainless Steel
  • Bore Type
    Plain
  • Construction
    One Piece - Split
  • Finish Coating
    Plain
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    CSSC200
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Recessed Screw Head
  • UPC_NO
    781711491249
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)