Motion
1S200
2" Stainless Steel (303) One-Piece Split Clamp-Type Shaft Collars High Strength
MI ITEM #00214162
MFR #1S200
List Price$115.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" Stainless Steel (303) One-Piece Split Clamp-Type Shaft Collars High Strength
MI ITEM #00214162
MFR #1S200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$115.95/each for your price

Overview

Mfr description
1S200

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    2.0000 in
  • Outside Diameter
    3.2500 in
  • Material
    Stainless Steel
  • Screw / Locking Style
    Socket Head Cap Screw
  • Style
    High Strength
  • Screw Material
    18-8 Stainless Steel
  • Screw Size
    5/16-24 x 1
  • Weight
    0.85 lb
  • Package Qty
    1
  • UPC_NO
    662786001109
  • Screw Length
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text