Motion
CSC218
One Piece Split Clamp Collar - One Piece - Split, Steel, 2.1875 in Bore, 3.5000 in OD, 0.6250 in Width
MI ITEM #00214177
MFR #CSC218
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One Piece Split Clamp Collar - One Piece - Split, Steel, 2.1875 in Bore, 3.5000 in OD, 0.6250 in Width
MI ITEM #00214177
MFR #CSC218

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CSC218 SET COLLAR 49033

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    2.1875 in
  • Construction
    One Piece - Split
  • Outside Diameter
    3.5000 in
  • Width
    0.6250 in
  • Material
    Steel
  • Screw / Locking Style
    Recessed Screw Head
  • Weight
    0.12 lbs
  • Manufacturer Catalog Number
    CSC218
  • UPC_NO
    781711490334
  • Finish Coating
    Zinc Plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text