Motion
CSC225
One Piece Split Clamp Collar - One Piece - Split, Steel, 2.2500 in Bore, 3.5000 in OD, 0.6250 in Width
MI ITEM #00214186
MFR #CSC225
Price$221.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One Piece Split Clamp Collar - One Piece - Split, Steel, 2.2500 in Bore, 3.5000 in OD, 0.6250 in Width
MI ITEM #00214186
MFR #CSC225

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$221.98/each

Specifications

Dimensions

  • Bore Diameter
    2.2500 in
  • Outside Diameter
    3.5000 in
  • Weight
    1.14 lbs
  • Width
    0.6250 in

Details

  • Construction
    One Piece - Split
  • Finish Coating
    Zinc Plated
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    CSC225
  • Material
    Steel
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Recessed Screw Head
  • UPC_NO
    781711490341

Overview

Mfr description
CSC225 SET COLLAR 49034

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text