Motion
CSC250
One Piece Split Clamp Collar - One Piece - Split, Steel, 2.5000 in Bore, 4.0000 in OD, 0.7500 in Width
MI ITEM #00214219
MFR #CSC250
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One Piece Split Clamp Collar - One Piece - Split, Steel, 2.5000 in Bore, 4.0000 in OD, 0.7500 in Width
MI ITEM #00214219
MFR #CSC250

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CSC250 SET COLLAR 49038

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    2.5000 in
  • Construction
    One Piece - Split
  • Outside Diameter
    4.0000 in
  • Width
    0.7500 in
  • Material
    Steel
  • Screw / Locking Style
    Recessed Screw Head
  • Weight
    1.33 lbs
  • Manufacturer Catalog Number
    CSC250
  • UPC_NO
    781711490389
  • Finish Coating
    Zinc Plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text