Motion
CSC275
One Piece Split Clamp Collar - One Piece - Split, Steel, 2.7500 in Bore, 4.2500 in OD, 0.7500 in Width
Mi Item #00214252
MFR #CSC275
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One Piece Split Clamp Collar - One Piece - Split, Steel, 2.7500 in Bore, 4.2500 in OD, 0.7500 in Width
Mi Item #00214252
MFR #CSC275

Mfr description
CSC275 SET COLLAR 49042
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    2.7500 in
  • Outside Diameter
    4.2500 in
  • Weight
    2.10 lbs
  • Width
    0.7500 in

Details

  • Construction
    One Piece - Split
  • Finish Coating
    Zinc Plated
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    CSC275
  • Material
    Steel
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Recessed Screw Head
  • UPC_NO
    781711490426
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)