Motion
2SC18
Two Piece Split Clamp Collar - Two Piece - Split, Steel, 0.1875 in Bore, 0.8125 in OD, 0.2500 in Width
MI ITEM #00214306
MFR #2SC18
List Price$59.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Piece Split Clamp Collar - Two Piece - Split, Steel, 0.1875 in Bore, 0.8125 in OD, 0.2500 in Width
MI ITEM #00214306
MFR #2SC18

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$59.09/each for your price

Overview

Mfr description
2SC18 SET COLLAR 49142

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    0.1875 in
  • Construction
    Two Piece - Split
  • Outside Diameter
    0.8125 in
  • Width
    0.2500 in
  • Material
    Steel
  • Screw / Locking Style
    Recessed Screw Head
  • Weight
    0.03 lbs
  • Manufacturer Catalog Number
    2SC18
  • UPC_NO
    781711491423
  • Finish Coating
    Zinc Plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text