Motion
2SSC25
Two Piece Split Clamp Collar - Two Piece - Split, Stainless Steel, 0.2500 in Bore, 0.8125 in OD, 0.2500 in Width
MI ITEM #00214315
MFR #2SSC25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Piece Split Clamp Collar - Two Piece - Split, Stainless Steel, 0.2500 in Bore, 0.8125 in OD, 0.2500 in Width
MI ITEM #00214315
MFR #2SSC25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    0.2500 in
  • Outside Diameter
    0.8125 in
  • Weight
    0.04 lbs
  • Width
    0.2500 in

Details

  • Construction
    Two Piece - Split
  • Finish Coating
    Plain
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    2SSC25
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Recessed Screw Head
  • UPC_NO
    781711491904

Overview

Mfr description
2SSC25 SET COLLAR 49190

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text