Motion
H2C-025-S
Two-Piece Clamping Collar Recessed Screw H2C-Series - H2C Series, Two Piece - Split, Stainless Steel, Plain, 0.2500 in Bore, 0.8125 in OD, 0.2500 in Width
Mi Item #00214316
MFR #H2C-025-S
Price$22.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two-Piece Clamping Collar Recessed Screw H2C-Series - H2C Series, Two Piece - Split, Stainless Steel, Plain, 0.2500 in Bore, 0.8125 in OD, 0.2500 in Width
Mi Item #00214316
MFR #H2C-025-S

Mfr description
H2C-025-S SHAFT COLLAR
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • 360 degree clamping force
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.62/each

Specifications

Dimensions

  • Bore Diameter
    0.2500 in
  • Outside Diameter
    0.8125 in
  • Screw Size
    4-40 x 3/8 in
  • Weight
    0.037445 lbs
  • Width
    0.2500 in

Details

  • Additional Details
    Effective on hard and soft shafts - Design fully engages the shaft without marring - 360 degree clamping force - Recessed screw head provides an outside surface free of major projection for safety - Easily installed where major disassembly would otherwise be required.
  • Bore Type
    Plain
  • Construction
    Two Piece - Split
  • Finish
    Stainless Steel
  • Finish Coating
    Plain
  • Grade
    ASTM A582
  • Harmonization Code
    8487.90.0080
  • Locking Device
    Clamp
  • Manufacturer Upc Number
    044861152270
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Hex Socket Cap Screw
  • Screw Material
    Stainless Steel - ASTM F837
  • Type Series
    H2C
  • UPC_NO
    044861152270
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)