Motion
2SC31
Two Piece Split Clamp Collar - Two Piece - Split, Steel, 0.3125 in Bore, 0.8125 in OD, 0.2500 in Width
MI ITEM #00214318
MFR #2SC31
List Price$64.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Piece Split Clamp Collar - Two Piece - Split, Steel, 0.3125 in Bore, 0.8125 in OD, 0.2500 in Width
MI ITEM #00214318
MFR #2SC31

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$64.42/each for your price

Overview

Mfr description
2SC31 SET COLLAR 49144

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    0.3125 in
  • Construction
    Two Piece - Split
  • Outside Diameter
    0.8125 in
  • Width
    0.2500 in
  • Material
    Steel
  • Screw / Locking Style
    Recessed Screw Head
  • Weight
    0.04 lbs
  • Manufacturer Catalog Number
    2SC31
  • UPC_NO
    781711491447
  • Finish Coating
    Zinc Plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text