Motion
H2C-068
Two-Piece Clamping Collar Recessed Screw H2C-Series - H2C Series, Two Piece - Split, Steel - ASTM A108, Plain, 0.6875 in ID, 1.5000 in OD, 0.4063 in Wide
MI ITEM #00214356
MFR #H2C-068
Price$13.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two-Piece Clamping Collar Recessed Screw H2C-Series - H2C Series, Two Piece - Split, Steel - ASTM A108, Plain, 0.6875 in ID, 1.5000 in OD, 0.4063 in Wide
MI ITEM #00214356
MFR #H2C-068

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13.97/each

Specifications

Dimensions

  • Bore Diameter
    0.6875 in
  • Outside Diameter
    1.5000 in
  • Screw Size
    10-32 x 1/2 in
  • Weight
    0.1313 lbs
  • Width
    0.4063 in

Details

  • Additional Details
    Effective on hard and soft shafts - Design fully engages the shaft without marring - 360 degree clamping force - Recessed screw head provides an outside surface free of major projection for safety - Easily installed where major disassembly would otherwise be required.
  • Bore Type
    Plain
  • Construction
    Two Piece - Split
  • Finish
    Black Oxide
  • Finish Coating
    Black Oxide
  • Harmonization Code
    8487.90.0080
  • Locking Device
    Clamp
  • Manufacturer Upc Number
    044861152263
  • Material
    Steel
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Hex Socket Cap Screw
  • Screw Material
    Steel - ASTM A574
  • Type Series
    H2C
  • UPC_NO
    044861152263

Overview

Mfr description
H2C-068 SHAFT COLLAR
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • 360 degree clamping force
  • Recessed screw head provides an outside surface free of major projection for safety
  • Easily installed where major disassembly would otherwise be required

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text