Motion
2SSC75
Two Piece Split Clamp Collar - Two Piece - Split, Stainless Steel, 0.7500 in Bore, 1.7500 in OD, 0.5000 in Width
MI ITEM #00214364
MFR #2SSC75
Price$156.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Piece Split Clamp Collar - Two Piece - Split, Stainless Steel, 0.7500 in Bore, 1.7500 in OD, 0.5000 in Width
MI ITEM #00214364
MFR #2SSC75

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$156.86/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in
  • Outside Diameter
    1.7500 in
  • Weight
    0.28 lbs
  • Width
    0.5000 in

Details

  • Construction
    Two Piece - Split
  • Finish Coating
    Plain
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    2SSC75
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Recessed Screw Head
  • UPC_NO
    781711491980

Overview

Mfr description
2SSC75 SET COLLAR 49198

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text