Motion
2SC93
Two Piece Split Clamp Collar - Two Piece - Split, Steel, 0.9375 in Bore, 0.8750 in OD, 0.5000 in Width
MI ITEM #00214379
MFR #2SC93
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Piece Split Clamp Collar - Two Piece - Split, Steel, 0.9375 in Bore, 0.8750 in OD, 0.5000 in Width
MI ITEM #00214379
MFR #2SC93

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2SC93 SET COLLAR 49154

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    0.9375 in
  • Construction
    Two Piece - Split
  • Outside Diameter
    0.8750 in
  • Width
    0.5000 in
  • Material
    Steel
  • Screw / Locking Style
    Recessed Screw Head
  • Weight
    0.29 lbs
  • Manufacturer Catalog Number
    2SC93
  • UPC_NO
    781711491546
  • Finish Coating
    Zinc Plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text