Motion
H2C-093-S
Two-Piece Clamping Collar Recessed Screw H2C-Series - H2C Series, Two Piece - Split, Stainless Steel - ASTM A582, Plain, 0.9375 in ID, 0.8750 in OD, 0.5000 in Wide
MI ITEM #00214383
MFR #H2C-093-S
Your Price$56.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two-Piece Clamping Collar Recessed Screw H2C-Series - H2C Series, Two Piece - Split, Stainless Steel - ASTM A582, Plain, 0.9375 in ID, 0.8750 in OD, 0.5000 in Wide
MI ITEM #00214383
MFR #H2C-093-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$56.42/each(List $77.87)

Overview

Mfr description
H2C-093-S SHAFT COLLAR
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • 360 degree clamping force
  • Recessed screw head provides an outside surface free of major projection for safety
  • Easily installed where major disassembly would otherwise be required

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    0.9375 in
  • Bore Type
    Plain
  • Construction
    Two Piece - Split
  • Outside Diameter
    0.8750 in
  • Width
    0.5000 in
  • Material
    Stainless Steel
  • Type Series
    H2C
  • Screw / Locking Style
    Hex Socket Cap Screw
  • Finish
    Plain
  • Screw Material
    Stainless Steel - ASTM F837
  • Screw Size
    1/4-28 x 5/8 in
  • Weight
    0.242415 lbs
  • Harmonization Code
    8487.90.0080
  • Manufacturer Upc Number
    044861993316
  • UPC_NO
    044861993316
  • Additional Details
    Effective on hard and soft shafts - Design fully engages the shaft without marring - 360 degree clamping force - Recessed screw head provides an outside surface free of major projection for safety - Easily installed where major disassembly would otherwise be required.
  • Finish Coating
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text