Motion
2SSC118
Two Piece Split Clamp Collar - Two Piece - Split, Steel, 1.1875 in Bore, 2.1250 in OD, 0.5000 in Width
MI ITEM #00214407
MFR #2SSC118
Your Price$236.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Piece Split Clamp Collar - Two Piece - Split, Steel, 1.1875 in Bore, 2.1250 in OD, 0.5000 in Width
MI ITEM #00214407
MFR #2SSC118

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$236.34/each(List $326.15)

Overview

Mfr description
2SSC118 SET COLLAR 49205

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    1.1875 in
  • Construction
    Two Piece - Split
  • Outside Diameter
    2.1250 in
  • Width
    0.5000 in
  • Material
    Steel
  • Manufacturer Catalog Number
    2SSC118
  • Finish Coating
    Zinc Plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text