Motion
2S104
1-1/4" Stainless Steel Two-Piece Split Clamp-Type Shaft Collars High Strength
MI ITEM #00214415
MFR #2S104
Price$64.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" Stainless Steel Two-Piece Split Clamp-Type Shaft Collars High Strength
MI ITEM #00214415
MFR #2S104

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$64.07/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Outside Diameter
    2.2500 in
  • Screw Length
    0.7500 in
  • Screw Size
    1/4-28 x 3/4
  • Weight
    0.33 lb

Details

  • Material
    Stainless Steel
  • Package Qty
    1
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Socket Head Cap Screw
  • Screw Material
    18-8 Stainless Steel
  • Style
    High Strength
  • UPC_NO
    662786005329

Overview

Mfr description
2S104

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text