Motion
2SC137
Two Piece Split Clamp Collar - Two Piece - Split, Steel, 1.3750 in Bore, 2.3750 in OD, 0.5000 in Width
MI ITEM #00214423
MFR #2SC137
List Price$140.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Piece Split Clamp Collar - Two Piece - Split, Steel, 1.3750 in Bore, 2.3750 in OD, 0.5000 in Width
MI ITEM #00214423
MFR #2SC137

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$140.84/each for your price

Overview

Mfr description
2SC137 SET COLLAR 49161

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    1.3750 in
  • Construction
    Two Piece - Split
  • Outside Diameter
    2.3750 in
  • Width
    0.5000 in
  • Material
    Steel
  • Screw / Locking Style
    Recessed Screw Head
  • Weight
    0.42 lbs
  • Manufacturer Catalog Number
    2SC137
  • UPC_NO
    781711491614
  • Finish Coating
    Zinc Plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text