Motion
2SSC137
Two Piece Split Clamp Collar - Two Piece - Split, Steel, 1.3750 in Bore, 2.3750 in OD, 0.5000 in Width
Mi Item #00214426
MFR #2SSC137
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Piece Split Clamp Collar - Two Piece - Split, Steel, 1.3750 in Bore, 2.3750 in OD, 0.5000 in Width
Mi Item #00214426
MFR #2SSC137

Mfr description
2SSC137 SET COLLAR 49208
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.3750 in
  • Outside Diameter
    2.3750 in
  • Width
    0.5000 in

Details

  • Construction
    Two Piece - Split
  • Finish Coating
    Zinc Plated
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    2SSC137
  • Material
    Steel
  • Product Type
    Shaft Collars
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)