Motion
2SC150
Two Piece Split Clamp Collar - Two Piece - Split, Steel, 1.5000 in Bore, 2.5000 in OD, 0.5000 in Width
MI ITEM #00214436
MFR #2SC150
Your Price$70.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Piece Split Clamp Collar - Two Piece - Split, Steel, 1.5000 in Bore, 2.5000 in OD, 0.5000 in Width
MI ITEM #00214436
MFR #2SC150

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$70.28/each(List $115.65)

Overview

Mfr description
2SC150 SET COLLAR 49163

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    1.5000 in
  • Construction
    Two Piece - Split
  • Outside Diameter
    2.5000 in
  • Width
    0.5000 in
  • Material
    Steel
  • Screw / Locking Style
    Recessed Screw Head
  • Weight
    0.45 lbs
  • Manufacturer Catalog Number
    2SC150
  • UPC_NO
    781711491638
  • Finish Coating
    Zinc Plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text