Motion
2L108
1-1/2" Steel Two-Piece Split Clamp-Type Shaft Collars High Strength
MI ITEM #00214438
MFR #2L108
Price$28.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" Steel Two-Piece Split Clamp-Type Shaft Collars High Strength
MI ITEM #00214438
MFR #2L108

Mfr description
2L108
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.76/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Outside Diameter
    2.5000 in
  • Screw Length
    0.7500 in
  • Screw Size
    1/4-28 x 3/4
  • Weight
    0.39 lb

Details

  • Finish
    Black Oxide
  • Material
    Steel
  • Package Qty
    1
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Socket Head Cap Screw
  • Screw Material
    Alloy Steel
  • Style
    High Strength
  • UPC_NO
    662786004766

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)