Motion
2S108
1-1/2" Stainless Steel Two-Piece Split Clamp-Type Shaft Collars High Strength
MI ITEM #00214441
MFR #2S108
List Price$67.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" Stainless Steel Two-Piece Split Clamp-Type Shaft Collars High Strength
MI ITEM #00214441
MFR #2S108

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$67.59/each for your price

Overview

Mfr description
2S108

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    1.5000 in
  • Outside Diameter
    2.5000 in
  • Material
    Stainless Steel
  • Screw / Locking Style
    Socket Head Cap Screw
  • Style
    High Strength
  • Screw Material
    18-8 Stainless Steel
  • Screw Size
    1/4-28 x 5/8
  • Weight
    0.39 lb
  • Package Qty
    1
  • UPC_NO
    662786005367
  • Screw Length
    0.6250 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text