Motion
2L114
1-7/8" Steel Two-Piece Split Clamp-Type Shaft Collars High Strength
MI ITEM #00214472
MFR #2L114
List Price$33.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-7/8" Steel Two-Piece Split Clamp-Type Shaft Collars High Strength
MI ITEM #00214472
MFR #2L114

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$33.42/each for your price

Overview

Mfr description
2L114

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    1.8750 in
  • Outside Diameter
    3.2500 in
  • Material
    Steel
  • Screw / Locking Style
    Socket Head Cap Screw
  • Style
    High Strength
  • Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Screw Size
    5/16-24 x 1
  • Weight
    0.87 lb
  • Package Qty
    1
  • UPC_NO
    662786004827
  • Screw Length
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text