Motion
2SSC218
Two Piece Split Clamp Collar - Two Piece - Split, Steel, 2.1875 in Bore, 3.5000 in OD, 0.6250 in Width
MI ITEM #00214501
MFR #2SSC218
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Piece Split Clamp Collar - Two Piece - Split, Steel, 2.1875 in Bore, 3.5000 in OD, 0.6250 in Width
MI ITEM #00214501
MFR #2SSC218

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2SSC218 SET COLLAR 49221

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    2.1875 in
  • Construction
    Two Piece - Split
  • Outside Diameter
    3.5000 in
  • Width
    0.6250 in
  • Material
    Steel
  • Manufacturer Catalog Number
    2SSC218
  • Finish Coating
    Zinc Plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text