Motion
2SC237
Two Piece Split Clamp Collar - Two Piece - Split, Steel, 2.3750 in Bore, 3.5000 in OD, 0.6250 in Width
MI ITEM #00214514
MFR #2SC237
Price$275.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Piece Split Clamp Collar - Two Piece - Split, Steel, 2.3750 in Bore, 3.5000 in OD, 0.6250 in Width
MI ITEM #00214514
MFR #2SC237

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$275.60/each

Specifications

Dimensions

  • Bore Diameter
    2.3750 in
  • Outside Diameter
    3.5000 in
  • Weight
    0.74 lbs
  • Width
    0.6250 in

Details

  • Construction
    Two Piece - Split
  • Finish Coating
    Zinc Plated
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    2SC237
  • Material
    Steel
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Recessed Screw Head
  • UPC_NO
    781711491775

Overview

Mfr description
2SC237 SET COLLAR 49177

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text