Specifications
Dimensions
- Bore Diameter2.6250 in
- Outside Diameter4.2500 in
- Weight1.86 lbs
- Width0.7500 in
Details
- ConstructionTwo Piece - Split
- Finish CoatingZinc Plated
- Locking DeviceClamp
- Manufacturer Catalog Number2SC262
- MaterialSteel
- Product TypeShaft Collars
- Screw / Locking StyleRecessed Screw Head
- UPC_NO781711491812
Overview
Mfr description
2SC262 SET COLLAR 49181