Motion
2SC268
Two Piece Split Clamp Collar - Two Piece - Split, Steel, 2.6875 in Bore, 4.2500 in OD, 0.7500 in Width
MI ITEM #00214543
MFR #2SC268
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Piece Split Clamp Collar - Two Piece - Split, Steel, 2.6875 in Bore, 4.2500 in OD, 0.7500 in Width
MI ITEM #00214543
MFR #2SC268

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2SC268 SET COLLAR 49182

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    2.6875 in
  • Construction
    Two Piece - Split
  • Outside Diameter
    4.2500 in
  • Width
    0.7500 in
  • Material
    Steel
  • Screw / Locking Style
    Recessed Screw Head
  • Weight
    1.81 lbs
  • Manufacturer Catalog Number
    2SC268
  • UPC_NO
    781711491829
  • Finish Coating
    Zinc Plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text