Motion
H2C-275
Two-Piece Clamping Collar Recessed Screw H2C-Series - H2C Series, Two Piece - Split, Steel - ASTM A108, Plain, 2.7500 in ID, 4.2500 in OD, 0.7500 in Wide
MI ITEM #00214550
MFR #H2C-275
Your Price$85.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two-Piece Clamping Collar Recessed Screw H2C-Series - H2C Series, Two Piece - Split, Steel - ASTM A108, Plain, 2.7500 in ID, 4.2500 in OD, 0.7500 in Wide
MI ITEM #00214550
MFR #H2C-275

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$85.67/each(List $123.96)

Overview

Mfr description
H2C-275 SHAFT COLLAR
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • 360 degree clamping force
  • Recessed screw head provides an outside surface free of major projection for safety
  • Easily installed where major disassembly would otherwise be required

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    2.7500 in
  • Bore Type
    Plain
  • Construction
    Two Piece - Split
  • Outside Diameter
    4.2500 in
  • Width
    0.7500 in
  • Material
    Steel
  • Type Series
    H2C
  • Screw / Locking Style
    Hex Socket Cap Screw
  • Finish
    Black Oxide
  • Screw Material
    Steel - ASTM A574
  • Screw Size
    3/8-24 x 1 in
  • Weight
    1.598441 lbs
  • Harmonization Code
    8487.90.0080
  • Manufacturer Upc Number
    044861252895
  • UPC_NO
    044861252895
  • Additional Details
    Effective on hard and soft shafts - Design fully engages the shaft without marring - 360 degree clamping force - Recessed screw head provides an outside surface free of major projection for safety - Easily installed where major disassembly would otherwise be required.
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text