Motion
2SC293
Two Piece Split Clamp Collar - Two Piece - Split, Steel, 2.9375 in Bore, 4.5000 in OD, 0.7500 in Width
Mi Item #00214565
MFR #2SC293
Price$732.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Piece Split Clamp Collar - Two Piece - Split, Steel, 2.9375 in Bore, 4.5000 in OD, 0.7500 in Width
Mi Item #00214565
MFR #2SC293

Mfr description
2SC293 SET COLLAR 49186
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$732.08/each

Specifications

Dimensions

  • Bore Diameter
    2.9375 in
  • Outside Diameter
    4.5000 in
  • Weight
    1.94 lbs
  • Width
    0.7500 in

Details

  • Construction
    Two Piece - Split
  • Finish Coating
    Zinc Plated
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    2SC293
  • Material
    Steel
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Recessed Screw Head
  • UPC_NO
    781711491867
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)