Motion
2L308
3-1/2" Steel Two-Piece Split Clamp-Type Shaft Collars High Strength
Mi Item #00214585
MFR #2L308
Price$141.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-1/2" Steel Two-Piece Split Clamp-Type Shaft Collars High Strength
Mi Item #00214585
MFR #2L308

Mfr description
2L308
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$141.94/each

Specifications

Dimensions

  • Bore Diameter
    3.5000 in
  • Outside Diameter
    5.0000 in
  • Screw Length
    1.0000 in
  • Screw Size
    3/8-24 x 1
  • Weight
    1.94 lb

Details

  • Finish
    Black Oxide
  • Material
    Steel
  • Package Qty
    1
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Socket Head Cap Screw
  • Screw Material
    Alloy Steel
  • Style
    High Strength
  • UPC_NO
    662786005039
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)