Motion
2L400
4" Steel Two-Piece Split Clamp-Type Shaft Collars High Strength
MI ITEM #00214589
MFR #2L400
Price$243.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4" Steel Two-Piece Split Clamp-Type Shaft Collars High Strength
MI ITEM #00214589
MFR #2L400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$243.53/each

Specifications

Dimensions

  • Bore Diameter
    4.0000 in
  • Outside Diameter
    5.7500 in
  • Screw Length
    1.2500 in
  • Screw Size
    1/2-20 x 1-1/4
  • Weight
    3.43 lb

Details

  • Finish
    Black Oxide
  • Material
    Steel
  • Package Qty
    1
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Socket Head Cap Screw
  • Screw Material
    Alloy Steel
  • Style
    High Strength
  • UPC_NO
    662786005053

Overview

Mfr description
2L400

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text