Motion
6L115P2
1-15/16" Steel Set-Screw Type Shaft Collars Zinc Plated Economy
MI ITEM #00214653
MFR #6L115P2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-15/16" Steel Set-Screw Type Shaft Collars Zinc Plated Economy
MI ITEM #00214653
MFR #6L115P2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6L115P2

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    1.9375 in
  • Outside Diameter
    3.0000 in
  • Material
    Steel
  • Screw / Locking Style
    Socket Set Screw
  • Style
    Economy
  • Finish
    Zinc Plated
  • Screw Material
    Alloy Steel
  • Screw Size
    1/2-13 x 1/2
  • Weight
    1.02 lb
  • Package Qty
    1
  • UPC_NO
    662786035371
  • Screw Length
    0.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text