Motion
SK X 1/2 RSB

DODGE
SK X 1/2 RSB

Quick Disconnect Bushing - SK Bushing, 1/2 in Bore, 3.8750 in Flg OD, 1.8750 in LTB, Sintered Steel Material
MI ITEM #00214672
MFR #SK X 1/2 RSB
Your Price$60.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SK X 1/2 RSB

Quick Disconnect Bushing - SK Bushing, 1/2 in Bore, 3.8750 in Flg OD, 1.8750 in LTB, Sintered Steel Material
MI ITEM #00214672
MFR #SK X 1/2 RSB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$60.69/each(List $83.98)

Overview

Mfr description
SK 1/2 REBORABLE QD BUSHING 120054

Specifications

  • Bushing Size
    SK
  • Bore Type
    Finished Bore
  • Keyway Size
    1/8 x 1/16 in
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Material
    Sintered Steel
  • Torque Capacity
    7000 in
  • Screw Torque
    180 in
  • Max Hub Outside Diameter
    4-1/2 (Steel) in, 4-3/4 (CIass 30 Iron) in
  • Barrel Diameter
    2.81 in
  • Barrel Length
    1.38 in
  • Bolt Circle Diameter
    3.31 in
  • Number Of Bolt Holes
    3
  • Screw Thread Size
    5/16-18 in
  • Screw Length
    2 in
  • Manufacturer Catalog Number
    120054
  • UPC_NO
    782475484737
  • Weight
    3.78 lbs
  • Mounting Type
    Conventional or Reverse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text