Motion
P X 3-7/16  RSB  CAST IRON BUSH

DODGE
P X 3-7/16 RSB CAST IRON BUSH

Quick Disconnect Bushing - P Bushing, 3.4375 in Bore, 11.7500 in Flg OD, 9.3750 in LTB, Cast Iron Material
MI ITEM #00214680
MFR #P X 3-7/16 RSB CAST IRON BUSH
Price$2,622.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P X 3-7/16 RSB CAST IRON BUSH

Quick Disconnect Bushing - P Bushing, 3.4375 in Bore, 11.7500 in Flg OD, 9.3750 in LTB, Cast Iron Material
MI ITEM #00214680
MFR #P X 3-7/16 RSB CAST IRON BUSH

Mfr description
P X 3-7/16 NK REBORABLE QB BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,622.42/each

Specifications

Dimensions

  • Barrel Diameter
    8-1/4 in
  • Barrel Length
    7.63 in
  • Bolt Circle Diameter
    10 in
  • Bore Diameter  
    3.4375 in
  • Bushing Size
    P
  • Flange Outside Diameter  
    11.7500 in
  • Flange Thickness  
    1.7500 in
  • Keyway Size
    7/8 x 7/16 in
  • Length Through Bore  
    9.3750 in
  • Max Hub Outside Diameter
    14 (CIass 30 Iron) in
  • Screw Length
    9-1/2 in
  • Screw Thread Size
    1-8 in
  • Weight
    133.00 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Catalog Number
    119979
  • Material
    Cast Iron
  • Mounting Type
    Conventional or Reverse
  • Number Of Bolt Holes
    4
  • Screw Torque
    5400 in
  • Torque Capacity
    250000 in
  • UPC_NO
    782475618835

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)