Motion
W X 4  RSB  CAST IRON BUSH

DODGE
W X 4 RSB CAST IRON BUSH

QD Bushing - W Bushing, 4 in Bore, 15.0000 in Flg OD, 11.3750 in LTB
MI ITEM #00214681
MFR #W X 4 RSB CAST IRON BUSH
Price$3,788.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
W X 4 RSB CAST IRON BUSH

QD Bushing - W Bushing, 4 in Bore, 15.0000 in Flg OD, 11.3750 in LTB
MI ITEM #00214681
MFR #W X 4 RSB CAST IRON BUSH

Mfr description
W 4 REBORABLE QD BUSHING 120276
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,788.54/each

Specifications

Dimensions

  • Bore Diameter  
    4 in
  • Bushing Size
    W
  • Flange Outside Diameter  
    15.0000 in
  • Length Through Bore  
    11.3750 in

Details

  • Bore Type
    Finished Bore

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)