Motion
JA.1/2
Quick Disconnect Bushing - JA Bushing, 0.5000 in Bore, 2.0000 in Flg OD, 1.0625 in LTB, Steel Material
MI ITEM #00214692
MFR #JA.1/2
List Price$61.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - JA Bushing, 0.5000 in Bore, 2.0000 in Flg OD, 1.0625 in LTB, Steel Material
MI ITEM #00214692
MFR #JA.1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$61.33/each for your price

Overview

Mfr description
1/2 JA BUSHING
  • WARNING: Excessive cap-screw torque can cause sheave and/or bushing to break Use of lubricants can result in sheave breakage
  • Details shown which do not affect drive function or overall weight may be changed without notification
  • Bushings are made to precise tolerances
  • Available in popular and standard bore sizes

Specifications

  • Bushing Size
    JA
  • Bore Type
    Finished w/ Keyway
  • Keyway Size
    1/8 x 1/16 in
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Material
    Steel
  • Torque Capacity
    1000 in
  • Bolt Circle Diameter
    1.8438 in
  • Number Of Bolt Holes
    3
  • Screw Thread Size
    #10-24
  • Screw Length
    1 in
  • Manufacturer Catalog Number
    7838-0014
  • Manufacturer Upc Number
    072053093872
  • UPC_NO
    072053093872
  • Weight
    0.46 lbs
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Mounting Type
    Conventional

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text