Motion
JA58
Quick Disconnect Bushing - JA Bushing, 0.6250 in Bore, 2.0000 in Flg OD, 1.0000 in LTB, Steel Material
MI ITEM #00214718
MFR #JA58
Price$32.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - JA Bushing, 0.6250 in Bore, 2.0000 in Flg OD, 1.0000 in LTB, Steel Material
MI ITEM #00214718
MFR #JA58

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$32.72/each

Specifications

Dimensions

  • Barrel Diameter
    1-3/8 in
  • Barrel Length
    11/16 in
  • Bolt Circle Diameter
    1-21/32 in
  • Bore Diameter  
    0.6250 in
  • Bushing Size
    JA
  • Flange Outside Diameter  
    2.0000 in
  • Flange Thickness  
    0.3125 in
  • Keyway Size
    3/16 x 3/32 in
  • Length Through Bore  
    1.0000 in
  • Screw Length
    1 in
  • Screw Thread Size
    #10-24
  • Weight
    0.80 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Material
    Steel
  • Mounting Type
    Conventional or Reverse
  • Number Of Bolt Holes
    3
  • Screw Torque
    5 ft-lbs
  • Torque Capacity
    1750 in
  • UPC_NO
    698672700030

Overview

Mfr description
JA 5/8 BUSHING
  • Six-hole drilling (most sizes) makes installation and removal quick and easy
  • Precise taper (3/4" per-ft on dia) provides proper wedging action
  • Versatile Sure-Grip bushings permit the mounting of the same mating part on shafts of different diameters, and the mounting of different sheaves on the same shaft using the same bushing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text