Motion
JA 11/16

BROWNING
JA 11/16

Quick Disconnect Bushing - JA Bushing, 11/16 in Bore, 2.0000 in Flg OD, 1.0000 in LTB, Steel Material
MI ITEM #00214719
MFR #JA 11/16
Price$120.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
JA 11/16

Quick Disconnect Bushing - JA Bushing, 11/16 in Bore, 2.0000 in Flg OD, 1.0000 in LTB, Steel Material
MI ITEM #00214719
MFR #JA 11/16

Mfr description
11/16 JA BUSHING
  • Reverse mounting ability - This bushing system allows for mounting on either side of the product to allow for a more flush view of the product face. 3/4"/ft. Taper on Barrel - Self locking taper provides the highest degree of mechanical locking product to product.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$120.54/each

Specifications

Dimensions

  • Barrel Diameter
    1.3750 in
  • Barrel Length
    0.5600 in
  • Bolt Circle Diameter
    1.6563 in
  • Bore Diameter  
    11/16 in
  • Bushing Size
    JA
  • Flange Outside Diameter  
    2.0000 in
  • Flange Thickness  
    0.3300 in
  • Keyway Size
    3/16 x 3/32 in
  • Length Through Bore  
    1.0000 in
  • Screw Length
    1 in
  • Screw Thread Size
    10-24 in
  • Weight
    0.44 lbs

Details

  • Bore Type
    Finished Bore
  • CAD Drawing
  • Installation Torque
    60 ft-lbs
  • Manufacturer Catalog Number
    JA 11/16
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289344451
  • Material
    Steel
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    3
  • Screw Torque
    6 ft-lbs
  • Torque Capacity
    1000 in
  • UPC_NO
    662289344451

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)