Motion
JA11/16

TB WOODS
JA11/16

Quick Disconnect Bushing - JA Bushing, 11/16 in Bore, 2.0000 in Flg OD, 1.0000 in LTB, Steel Material
MI ITEM #00214728
MFR #JA11/16
List Price$33.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
JA11/16

Quick Disconnect Bushing - JA Bushing, 11/16 in Bore, 2.0000 in Flg OD, 1.0000 in LTB, Steel Material
MI ITEM #00214728
MFR #JA11/16

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$33.86/each for your price

Overview

Mfr description
JA 11/16 BUSHING

Specifications

  • Bushing Size
    JA
  • Bore Type
    Finished Bore
  • Keyway Size
    3/16 x 3/32 in
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Material
    Steel
  • Barrel Diameter
    1.375 in
  • Barrel Length
    0.69 in
  • Bolt Circle Diameter
    1.656 in
  • Screw Thread Size
    10-24
  • Screw Length
    1 in
  • Manufacturer Upc Number
    698672700047
  • UPC_NO
    698672700047
  • Weight
    0.80 lbs
  • Mounting Type
    Conventional or Reverse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text