Motion
JA X 3/4-KW  BUSHING

DODGE
JA X 3/4-KW BUSHING

Quick Disconnect Bushing - JA Bushing, 0.7500 in Bore, 2.0000 in Flg OD, 1.0000 in LTB, Steel Material
Mi Item #00214732
MFR #JA X 3/4-KW BUSHING
Price$28.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
JA X 3/4-KW BUSHING

Quick Disconnect Bushing - JA Bushing, 0.7500 in Bore, 2.0000 in Flg OD, 1.0000 in LTB, Steel Material
Mi Item #00214732
MFR #JA X 3/4-KW BUSHING

Mfr description
JA 3/4 QD BUSHING 120336
  • Flanged
  • 4° taper
  • Easy on, easy off
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.19/each

Specifications

Dimensions

  • Barrel Diameter
    1.38 in
  • Barrel Length
    0.69 in
  • Bolt Circle Diameter
    1.65 in
  • Bore Diameter  
    0.7500 in
  • Bushing Size
    JA
  • Flange Outside Diameter  
    2.0000 in
  • Flange Thickness  
    0.3125 in
  • Keyway Size
    3/16 x 3/32 in
  • Length Through Bore  
    1.0000 in
  • Max Hub Outside Diameter
    2-1/4 (Steel) in, 3.93 (CIass 30 Iron) in
  • Screw Length
    1 in
  • Screw Thread Size
    #10-24
  • Weight
    0.41 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Catalog Number
    120336
  • Material
    Steel
  • Mounting Type
    Conventional or Reverse
  • Number Of Bolt Holes
    3
  • Product Type
    QD Bushings
  • Screw Torque
    60 in
  • Torque Capacity
    1000 in
  • UPC_NO
    782475100002
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)