Motion
JA34
Quick Disconnect Bushing - JA Bushing, 0.7500 in Bore, 2.0000 in Flg OD, 1.0000 in LTB, Steel Material
Mi Item #00214739
MFR #JA34
Price$45.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - JA Bushing, 0.7500 in Bore, 2.0000 in Flg OD, 1.0000 in LTB, Steel Material
Mi Item #00214739
MFR #JA34

Mfr description
JA 3/4 BUSHING
  • Six-hole drilling (most sizes) makes installation and removal quick and easy
  • Precise taper (3/4" per-ft on dia) provides proper wedging action
  • Versatile Sure-Grip bushings permit the mounting of the same mating part on shafts of different diameters, and the mounting of different sheaves on the same shaft using the same bushing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$45.02/each

Specifications

Dimensions

  • Barrel Diameter
    1-3/8 in
  • Barrel Length
    11/16 in
  • Bolt Circle Diameter
    1-21/32 in
  • Bore Diameter  
    0.7500 in
  • Bushing Size
    JA
  • Flange Outside Diameter  
    2.0000 in
  • Flange Thickness  
    0.3125 in
  • Keyway Size
    3/16 x 3/32 in
  • Length Through Bore  
    1.0000 in
  • Screw Length
    1 in
  • Screw Thread Size
    #10-24
  • Weight
    0.80 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Material
    Steel
  • Mounting Type
    Conventional or Reverse
  • Number Of Bolt Holes
    3
  • Product Type
    QD Bushings
  • Screw Torque
    5 ft-lbs
  • Torque Capacity
    1750 in
  • UPC_NO
    698672700054
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)