Motion
JA X 13/16-KW  BUSHING

DODGE
JA X 13/16-KW BUSHING

Quick Disconnect Bushing - JA Bushing, 0.8125 in Bore, 2.0000 in Flg OD, 1.0000 in LTB, Cast Iron Material
Mi Item #00214743
MFR #JA X 13/16-KW BUSHING
Price$34.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
JA X 13/16-KW BUSHING

Quick Disconnect Bushing - JA Bushing, 0.8125 in Bore, 2.0000 in Flg OD, 1.0000 in LTB, Cast Iron Material
Mi Item #00214743
MFR #JA X 13/16-KW BUSHING

Mfr description
JA 13/16 QD BUSHING 120337
  • Flanged design
  • 4 degree taper
  • Easy on/easy off  Manufactured precisely to industry standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.22/each

Specifications

Dimensions

  • Barrel Diameter
    1.3800 in
  • Barrel Length
    0.5600 in
  • Bolt Circle Diameter
    1.6500 in
  • Bore Diameter  
    0.8125 in
  • Bushing Size
    JA
  • Flange Outside Diameter  
    2.0000 in
  • Flange Thickness  
    0.3100 in
  • Keyway Size
    3/16 x 3/32 in
  • Length Through Bore  
    1.0000 in
  • Screw Length
    1 in
  • Screw Thread Size
    10-24
  • Weight
    1.55 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Includes
    Bolts & Washers
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    120337
  • Manufacturer Upc Number
    782475100019
  • Material
    Cast Iron
  • Mounting Type
    Conventional or Reverse
  • Number Of Bolt Holes
    3
  • Product Type
    QD Bushings
  • Torque Capacity
    1000 in
  • UPC_NO
    782475100019
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)