Motion
JA X 1-1/16-KW  BUSHING

DODGE
JA X 1-1/16-KW BUSHING

Quick Disconnect Bushing - JA Bushing, 1.0625 in Bore, 2.0000 in Flg OD, 1.0000 in LTB, Steel Material
Mi Item #00214787
MFR #JA X 1-1/16-KW BUSHING
Price$29.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
JA X 1-1/16-KW BUSHING

Quick Disconnect Bushing - JA Bushing, 1.0625 in Bore, 2.0000 in Flg OD, 1.0000 in LTB, Steel Material
Mi Item #00214787
MFR #JA X 1-1/16-KW BUSHING

Mfr description
JA 1+1/16 QD BUSHING 120341
  • Flanged
  • 4° taper
  • Easy on, easy off
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.75/each

Specifications

Dimensions

  • Barrel Diameter
    1.38 in
  • Barrel Length
    0.69 in
  • Bolt Circle Diameter
    1.65 in
  • Bore Diameter  
    1.0625 in
  • Bushing Size
    JA
  • Flange Outside Diameter  
    2.0000 in
  • Flange Thickness  
    0.3125 in
  • Keyway Size
    1/4 x 1/16 in
  • Length Through Bore  
    1.0000 in
  • Max Hub Outside Diameter
    2-1/4 (Steel) in, 3.93 (CIass 30 Iron) in
  • Screw Length
    1 in
  • Screw Thread Size
    #10-24
  • Weight
    0.34 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Includes
    Key
  • Manufacturer Catalog Number
    120341
  • Material
    Steel
  • Mounting Type
    Conventional or Reverse
  • Number Of Bolt Holes
    3
  • Product Type
    QD Bushings
  • Screw Torque
    60 in
  • Torque Capacity
    1000 in
  • UPC_NO
    782475100057
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)