Motion
JA 1.1/8
Quick Disconnect Bushing - JA Bushing, 1.1250 in Bore, 2.0000 in Flg OD, 1.0625 in LTB, Steel Material
Mi Item #00214799
MFR #JA 1.1/8
Price$58.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - JA Bushing, 1.1250 in Bore, 2.0000 in Flg OD, 1.0625 in LTB, Steel Material
Mi Item #00214799
MFR #JA 1.1/8

Mfr description
1 1/8 JA BUSHING
  • WARNING: Excessive cap-screw torque can cause sheave and/or bushing to break Use of lubricants can result in sheave breakage
  • Details shown which do not affect drive function or overall weight may be changed without notification
  • Bushings are made to precise tolerances
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.66/each

Specifications

Dimensions

  • Bolt Circle Diameter
    1.8438 in
  • Bore Diameter  
    1.1250 in
  • Bushing Size
    JA
  • Flange Outside Diameter  
    2.0000 in
  • Flange Thickness  
    0.3125 in
  • Keyway Size
    1/4 x 1/16 in
  • Length Through Bore  
    1.0625 in
  • Screw Length
    1 in
  • Screw Thread Size
    #10-24
  • Weight
    0.31 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    Finished w/ Keyway
  • Includes
    Key
  • Manufacturer Catalog Number
    7838-0102
  • Manufacturer Upc Number
    072053093971
  • Material
    Steel
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    3
  • Torque Capacity
    1000 in
  • UPC_NO
    072053093971
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)