Motion
SH X 9/16-KW  BUSHING

DODGE
SH X 9/16-KW BUSHING

Quick Disconnect Bushing - SH Bushing, 0.5625 in Bore, 2.6300 in Flg OD, 1.2500 in LTB, Cast Iron Material
MI ITEM #00214849
MFR #SH X 9/16-KW BUSHING
Your Price$40.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SH X 9/16-KW BUSHING

Quick Disconnect Bushing - SH Bushing, 0.5625 in Bore, 2.6300 in Flg OD, 1.2500 in LTB, Cast Iron Material
MI ITEM #00214849
MFR #SH X 9/16-KW BUSHING

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$40.58/each(List $46.66)

Overview

Mfr description
SH 9/16 QD BUSHING 120346
  • Flanged design
  • 4 degree taper
  • Easy on/easy off  Manufactured precisely to industry standards
  • Conventional or reverse mounting, including sizes M through W - Dodge exclusive!
  • QD is a registered trademark of Emerson Electric.

Specifications

  • Bushing Size
    SH
  • Bore Type
    Finished w/ Keyway
  • Keyway Size
    1/8 x 1/16 in
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Material
    Cast Iron
  • Torque Capacity
    3500 in
  • Barrel Diameter
    1.8800 in
  • Barrel Length
    0.8100 in
  • Bolt Circle Diameter
    2.2500 in
  • Number Of Bolt Holes
    3
  • Screw Thread Size
    1/4-20
  • Screw Length
    1-3/8 in
  • Manufacturer Catalog Number
    120346
  • Manufacturer Catalog
  • Includes
    Bolts & Washers
  • Manufacturer Upc Number
    782475100101
  • UPC_NO
    782475100101
  • Weight
    1.14 lbs
  • Mounting Type
    Conventional or Reverse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text