Motion
SH 9/16
Quick Disconnect Bushing - SH Bushing, 0.5625 in Bore, 2.687 in Flg OD, 1.3125 LTB, Cast Iron Material
Mi Item #00214855
MFR #SH 9/16
Price$43.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - SH Bushing, 0.5625 in Bore, 2.687 in Flg OD, 1.3125 LTB, Cast Iron Material
Mi Item #00214855
MFR #SH 9/16

Mfr description
SH 9/16 BUSHING QD
  • Martin® offers a wide selection of all-steel and standard stock QD bushings
  • Suitable for use in a wide range of applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.86/each

Specifications

Dimensions

  • Barrel Diameter
    1.871 in
  • Barrel Length
    0.875 in
  • Bolt Circle Diameter
    2-1/4 in
  • Bore Diameter  
    0.5625 in
  • Bushing Size
    SH
  • Flange Outside Diameter  
    2.687 in
  • Flange Thickness  
    0.4375 in
  • Keyway Size
    1/8 x 1/16 in
  • Length Through Bore  
    1.3125
  • Screw Length
    1-3/8 in
  • Screw Thread Size
    1/4-20 in
  • Stocked Finished Bore
    0.5625 in
  • Storage Dimension Height
    1.375 in
  • Storage Dimension Length
    2.875 in
  • Storage Dimension Width
    2.875
  • Weight
    1.05 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    120251
  • Material
    Cast Iron
  • Mounting Type
    Reverse
  • Number Of Bolt Holes
    3
  • Product Brochure
  • Product Type
    QD Bushings
  • Screw Torque
    108 in
  • UPC_NO
    697950037158
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)