Motion
SH9/16

TB WOODS
SH9/16

Quick Disconnect Bushing - SH Bushing, 0.5625 in Bore, 2.6875 in Flg OD, 1.2500 in LTB, Steel Material
MI ITEM #00214857
MFR #SH9/16
Price$49.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
SH9/16

Quick Disconnect Bushing - SH Bushing, 0.5625 in Bore, 2.6875 in Flg OD, 1.2500 in LTB, Steel Material
MI ITEM #00214857
MFR #SH9/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$49.58/each

Specifications

Dimensions

  • Barrel Diameter
    1.871 in
  • Barrel Length
    7/8 in
  • Bolt Circle Diameter
    2-1/4 in
  • Bore Diameter  
    0.5625 in
  • Bushing Size
    SH
  • Flange Outside Diameter  
    2.6875 in
  • Flange Thickness  
    0.3750 in
  • Keyway Size
    1/8 x 1/16 in
  • Length Through Bore  
    1.2500 in
  • Screw Length
    1-3/8 in
  • Screw Thread Size
    1/4-20 in
  • Weight
    1.10 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Material
    Steel
  • Mounting Type
    Conventional or Reverse
  • Number Of Bolt Holes
    3
  • Screw Torque
    9 ft-lbs
  • Torque Capacity
    3500 in
  • UPC_NO
    698672700177

Overview

Mfr description
SH 9/16 BUSHING
  • Six-hole drilling (most sizes) makes installation and removal quick and easy
  • Precise taper (3/4" per-ft on dia) provides proper wedging action
  • Versatile Sure-Grip bushings permit the mounting of the same mating part on shafts of different diameters, and the mounting of different sheaves on the same shaft using the same bushing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text