Motion
SH34
Quick Disconnect Bushing - SH Bushing, 0.7500 in Bore, 2.6875 in Flg OD, 1.2500 in LTB, Steel Material
MI ITEM #00214892
MFR #SH34
Price$55.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - SH Bushing, 0.7500 in Bore, 2.6875 in Flg OD, 1.2500 in LTB, Steel Material
MI ITEM #00214892
MFR #SH34

Mfr description
SH 3/4 BUSHING
  • Six-hole drilling (most sizes) makes installation and removal quick and easy
  • Precise taper (3/4" per-ft on dia) provides proper wedging action
  • Versatile Sure-Grip bushings permit the mounting of the same mating part on shafts of different diameters, and the mounting of different sheaves on the same shaft using the same bushing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$55.35/each

Specifications

Dimensions

  • Barrel Diameter
    1.871 in
  • Barrel Length
    7/8 in
  • Bolt Circle Diameter
    2-1/4 in
  • Bore Diameter  
    0.7500 in
  • Bushing Size
    SH
  • Flange Outside Diameter  
    2.6875 in
  • Flange Thickness  
    0.3750 in
  • Keyway Size
    3/16 x 3/32 in
  • Length Through Bore  
    1.2500 in
  • Screw Length
    1-3/8 in
  • Screw Thread Size
    1/4-20 in
  • Weight
    1.00 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Catalog Number
    7838-4103
  • Material
    Steel
  • Mounting Type
    Conventional or Reverse
  • Number Of Bolt Holes
    3
  • Screw Torque
    9 ft-lbs
  • Torque Capacity
    3500 in
  • UPC_NO
    698672700207

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)