Motion
SH13/16

TB WOODS
SH13/16

Quick Disconnect Bushing - SH Bushing, 0.8125 in Bore, 2.6875 in Flg OD, 1.2500 in LTB, Steel Material
MI ITEM #00214903
MFR #SH13/16
List Price$57.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
SH13/16

Quick Disconnect Bushing - SH Bushing, 0.8125 in Bore, 2.6875 in Flg OD, 1.2500 in LTB, Steel Material
MI ITEM #00214903
MFR #SH13/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$57.02/each for your price

Overview

Mfr description
SH 13/16 BUSHING

Specifications

  • Bushing Size
    SH
  • Bore Type
    Finished w/ Keyway
  • Keyway Size
    3/16 x 3/32 in
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Material
    Steel
  • Barrel Diameter
    1.871 in
  • Barrel Length
    0.88 in
  • Bolt Circle Diameter
    2.25 in
  • Screw Thread Size
    1/4-20
  • Screw Length
    1.375 in
  • Manufacturer Upc Number
    698672700214
  • UPC_NO
    698672700214
  • Weight
    1.00 lbs
  • Mounting Type
    Conventional or Reverse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text