Motion
SH X 15/16-KW  BUSHING

DODGE
SH X 15/16-KW BUSHING

Quick Disconnect Bushing - SH Bushing, 0.9375 in Bore, 2.6250 in Flg OD, 1.2500 in LTB, Steel Material
MI ITEM #00214920
MFR #SH X 15/16-KW BUSHING
Your Price$43.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SH X 15/16-KW BUSHING

Quick Disconnect Bushing - SH Bushing, 0.9375 in Bore, 2.6250 in Flg OD, 1.2500 in LTB, Steel Material
MI ITEM #00214920
MFR #SH X 15/16-KW BUSHING

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$43.16/each(List $46.66)

Overview

Mfr description
SH 15/16 QD BUSHING 120352
  • Flanged
  • 4° taper
  • Easy on, easy off
  • Manufactured precisely to industry standards
  • Conventional or reverse mounting

Specifications

  • Bushing Size
    SH
  • Bore Type
    Finished w/ Keyway
  • Keyway Size
    1/4 x 1/8 in
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Material
    Steel
  • Torque Capacity
    3500 in
  • Screw Torque
    108 in
  • Max Hub Outside Diameter
    3 (Steel) in, 4-3/4 (CIass 30 Iron) in
  • Barrel Diameter
    1.88 in
  • Barrel Length
    0.87 in
  • Bolt Circle Diameter
    2-1/4 in
  • Number Of Bolt Holes
    3
  • Screw Thread Size
    1/4-20 in
  • Screw Length
    1-3/8 in
  • Manufacturer Catalog Number
    120352
  • UPC_NO
    782475100163
  • Weight
    1.00 lbs
  • Mounting Type
    Conventional or Reverse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text