Motion
SH 1.
Quick Disconnect Bushing - SH Bushing, 1.0000 in Bore, 2.6875 in Flg OD, 1.3125 in LTB, Steel Material
Mi Item #00214935
MFR #SH 1.
Price$64.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - SH Bushing, 1.0000 in Bore, 2.6875 in Flg OD, 1.3125 in LTB, Steel Material
Mi Item #00214935
MFR #SH 1.

Mfr description
1 SH BUSHING
  • WARNING: Excessive cap-screw torque can cause sheave and/or bushing to break Use of lubricants can result in sheave breakage
  • Details shown which do not affect drive function or overall weight may be changed without notification
  • Bushings are made to precise tolerances
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.23/each

Specifications

Dimensions

  • Bolt Circle Diameter
    2-1/4 in
  • Bore Diameter  
    1.0000 in
  • Bushing Size
    SH
  • Flange Outside Diameter  
    2.6875 in
  • Flange Thickness  
    0.4375 in
  • Keyway Size
    1/4 x 1/8 in
  • Length Through Bore  
    1.3125 in
  • Screw Length
    1-3/8 in
  • Screw Thread Size
    1/4-20 in
  • Weight
    0.98 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    Finished w/ Keyway
  • Manufacturer Catalog Number
    7838-1100
  • Manufacturer Upc Number
    072053094084
  • Material
    Steel
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    3
  • Torque Capacity
    3500 in
  • UPC_NO
    072053094084
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)